Menu Search
HID High-Low Bay Optical Assemblies Low Bay Optical Assembly 26.00 in Diameter
LITHONIA LIGHTING #AR26-J4

Hi-Tek Low Bay Optical Assembly 26.00 in Diameter

SKU # 78423108083 Manufacturer Series: TX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Low Bay Optical Assembly
Size: Dia.: 26 in.
Optics: Aluminum Reflector, Acrylic Lens

Additional Info: Qty: 4