LITHONIA LIGHTING #AR26-U

HID Fixture Lens Assembly 26.00 in. Diameter

SKU: 78423108091
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: HID Fixture Lens Assembly
Size: Dia.: 26 in.
Optics: Acrylic Refractor
Description
HID High-Low Bay Optical Assemblies: Module Type - HID Fixture Lens Assembly; Size - 26.00 in. Diameter; Optics - Acrylic Refractor