UNIVERSAL LIGHTING #P750MLTAC5M500K

Ballast, HID, Magnetic, Metal Halide, 750W

SKU: 76838619357
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 750W
Lamp Starting Method: Pulse
Circuit: CWA
Voltage: 120/208/240/277V AC
ANSI Code: M149 (Pulse-Start)
Min Temp - deg F: -40°F
Description
Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 750W; Lamp Starting Method: Pulse; Circuit: CWA; Voltage: 120/208/240/277V AC; Ballast Factor: ; ANSI Code: M149 (Pulse-Start); Min Temp - deg F: -40°F; Enclosure: BL
Additional Info: Includes Ballast, Capacitor, Bracket.