Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 70W

UNIVERSAL LIGHTING #11210506CTC000I

Ballast, HID, Magnetic, Metal Halide, 70W

SKU #76838619961
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 70W
Circuit: HX-HPF
Voltage: 120/277V
ANSI Code: M98
Min Temp - deg F: -20°F (-29°C)

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Style: F-Can