Ballast, HID, Magnetic, Metal Halide, 70W

SKU: 76838601669
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 70W
Lamp Starting Method: Probe
Circuit: HX-HPF
Voltage: 120/277V
ANSI Code: M85
Min Temp - deg F: -20°F (-29°C)
Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 70W; Lamp Starting Method: Probe; Circuit: HX-HPF; Voltage: 120/277V; Ballast Factor: ; ANSI Code: M85; Min Temp - deg F: -20°F (-29°C); Enclosure: BL
Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Style: F-Can