Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 400W
UNIVERSAL LIGHTING #P400ML5AC4M500K

Ballast, HID, Magnetic, Metal Halide, 400W

SKU # 76838621222
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400W
Circuit: CWA
Voltage: 120/208/240/277/480V AC
ANSI Code: M135 (Pulse-Start)
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor, Bracket.