Menu Search
UNIVERSAL LIGHTING #1110247SCTC000I

Ballast, HID, Magnetic, Metal Halide, 400W

SKU # 76838601648
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400W
Circuit: CWA
Voltage: 120/277V
ANSI Code: M58/H37
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 400W; Circuit: CWA; Voltage: 120/277V; Ballast Factor: ; ANSI Code: M58/H37; Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Style: F-Can