You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
UNIVERSAL LIGHTING #M35MLTLC3M500K

Ballast, HID, Magnetic, Metal Halide, 35W/39W

SKU # 76838617773
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 35W/39W
Circuit: HX-HPF
Voltage: 120/208/240/277V AC
ANSI Code: M130
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor, Bracket.