Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 250W

UNIVERSAL LIGHTING #M250MLTAC3M500K

Ballast, HID, Magnetic, Metal Halide, 250W

SKU #76838617538
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 250W
Circuit: CWA
Voltage: 120/208/240/277V AC
ANSI Code: M103/M58
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor, Bracket.