Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 250W
UNIVERSAL LIGHTING #H250MLTAC3M500K

Ballast, HID, Magnetic, Metal Halide, 250W

SKU # 76838618680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 250W
Circuit: CWA
Voltage: 120/208/240/277V AC
Min Temp - deg F: -22°F (-30°C)
Dimensions: L x W x H: 3.94 x 3.55 x 2.81 in.