Menu Search
UNIVERSAL LIGHTING #P175MLTAC3M500K

Ballast, HID, Magnetic, Metal Halide, 175W

SKU # 76838616461
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 175W
Voltage: 120/208/240/277/480V AC
ANSI Code: M137 (Pulse-Start)
Min Temp - deg F: -40°F

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 175W; Voltage: 120/208/240/277/480V AC; Ballast Factor: ; ANSI Code: M137 (Pulse-Start); Min Temp - deg F: -40°F; Enclosure: BL

Additional Info: Includes Ballast, Capacitor, Bracket.