You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
UNIVERSAL LIGHTING #M175ML5AC3M500K

Ballast, HID, Magnetic, Metal Halide, 175W

SKU # 76838618344
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 175W
Circuit: CWA
Voltage: 480V
ANSI Code: M109/M57
Min Temp - deg F: -20°F (-29°C)

Additional Info: 120V Standby Lighting Tap. Includes Ballast, Capacitor, Bracket.