Menu Search
UNIVERSAL LIGHTING #11210242CTC000C

Ballast, HID, Magnetic, Metal Halide, 150W

SKU # 76838601667
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 150W
Circuit: HX-HPF
Voltage: 120/277V
ANSI Code: M81
Min Temp - deg F: -30°F

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Style: F-Can