Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 70W
UNIVERSAL LIGHTING #S70120RCEM500K

Ballast, HID, Magnetic, High Pressure Sodium, 70W

SKU # 76838623985
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 70W
Number of Lamps: 1
Lamp Starting Method: Pulse
Circuit: RX-NPF, RX-HPF
Voltage: 120V AC
Ballast Factor: 1
ANSI Code: S62
Min Temp - deg F: -40°F
Dimensions: LxWxH: 2.19 x 2.25 x 2.63 in.

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 70W; Number of Lamps: 1; Lamp Starting Method: Pulse; Circuit: RX-NPF, RX-HPF; Voltage: 120V AC; Ballast Factor: 1.00; ANSI Code: S62; Min Temp - deg F: -40°F; Dimensions: 2.19 in. L x 2.25 in. W x 2.63 in. H; Enclosure: BL