Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 70W

UNIVERSAL LIGHTING #12210237CTC000C

Ballast, HID, Magnetic, High Pressure Sodium, 70W

SKU #76838602393
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 70W
Lamp Starting Method: Pulse
Circuit: HX-HPF
Voltage: 120/277V
ANSI Code: S62
Min Temp - deg F: -40°F

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Style: F-Can