Menu Search
UNIVERSAL LIGHTING #S50120RCEM000K

Ballast, HID, Magnetic, High Pressure Sodium, 50W

SKU # 76838623978
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 50W
Circuit: RX-NPF, RX-HPF
Voltage: 120V
ANSI Code: S68
Min Temp - deg F: -40°F

Additional Info: Integral Ignitor