Menu Search
UNIVERSAL LIGHTING #S150MLTLC3M500K

Ballast, HID, Magnetic, High Pressure Sodium, 150W

SKU # 76838617539
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 150W
Circuit: HX-HPF
Voltage: 120/208/240/277V AC
ANSI Code: S55 (55V)
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor, Bracket.