Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 100W
UNIVERSAL LIGHTING #S10048TLC3M500K

Ballast, HID, Magnetic, High Pressure Sodium, 100W

SKU # 76838617650
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 100W
Number of Lamps: 1
Lamp Starting Method: Pulse
Circuit: HX-HPF
Voltage: 120V-480V
Power Factor: 0.90
ANSI Code: S54
Min Temp - deg F: -40°C

Additional Info: Includes Ballast, Capacitor, Brackets. UL listed. CSA certified.