Menu Search
UNIVERSAL LIGHTING #S100120RCEM500K

Ballast, HID, Magnetic, High Pressure Sodium, 100W

SKU # 76838623982
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 100W
Circuit: RX-NPF, RX-HPF
Voltage: 120V
ANSI Code: S54
Min Temp - deg F: -40°F

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 100W; Circuit: RX-NPF, RX-HPF; Voltage: 120V; Ballast Factor: ; ANSI Code: S54; Min Temp - deg F: -40°F; Enclosure: BL

Additional Info: Integral Ignitor