Menu Search
UNIVERSAL LIGHTING #1010245CTC000C

Ballast, HID, Magnetic, 175W

SKU # 76838601253
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Watts: 175W
Number of Lamps: 1
Voltage: 120/277V
ANSI Code: H39

Ballast Type: HID, Magnetic; Lamp Type: ; Lamp Watts: 175W; Number of Lamps: 1; Voltage: 120/277V; Ballast Factor: ; ANSI Code: H39; Enclosure: BL