Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 175W

OSRAM SYLVANIA LAMPS #M175/SUPER5-KIT/47243

Ballast, HID, Magnetic, Metal Halide, 175W

SKU #04613547243
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 175W
Number of Lamps: 1
Lamp Starting Method: Probe
Circuit: CWA
Voltage: 120/208/240/277/480V
Power Factor: High Power
ANSI Code: M57
Min Temp - deg F: -20°F (-29°C)
Packaging: Pkg Qty: 120
Dimensions: 4.00 in. L x4.00 in. W x2.81 in. H

Additional Info: Wiring Method: Lead