Menu Search
Search
OSRAM SYLVANIA LAMPS #LU150/MULTI-KIT

Ballast, HID, Magnetic, High Pressure Sodium, 150W

SKU # 04613547335
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 150W
Lamp Starting Method: Pulse
Circuit: HX-HPF
Voltage: 120/208/240/277V
Primary Lamp Type: LU150
Power Factor: >0.9
Ballast Factor: 1
ANSI Code: S55
Min Temp - deg F: -40°F
THD Max - Percent: <20%
Dimensions: 3.973 in. L x 3.85 in. W

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 150W; Lamp Starting Method: Pulse; Circuit: HX-HPF; Voltage: 120/208/240/277V; Primary Lamp Type: LU150; Power Factor: >0.9; Ballast Factor: 1; ANSI Code: S55; Min Temp - deg F: -40°F; THD Max - Percent: <20%; Dimensions: 3.973 in. L x 3.85 in. W; Enclosure: BL