Menu Search

HOLOPHANE #RBK400MH48A

Ballast, HID, Magnetic, Metal Halide/Mercury Vapor, 400W

SKU: 78351922020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide/Mercury Vapor
Lamp Watts: 400W
Circuit: CWA
Voltage: 480V
Power Factor: High
ANSI Code: M59
Dimensions: L x W x H: 4.87 x 4.25 x 4.31 in. (12.4 x 10.8 x 10.8 cm)
Description
Ballast Type: HID, Magnetic; Lamp Type: Metal Halide/Mercury Vapor; Lamp Watts: 400W; Circuit: CWA; Voltage: 480V; Power Factor: High; Ballast Factor: ; ANSI Code: M59; Dimensions: L x W x H: 4.87 x 4.25 x 4.31 in. (12.4 x 10.8 x 10.8 cm); Enclosure: BL
Additional Info: Core and coil. Oval capacitor.