Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 150W
HOLOPHANE #RBK15AHP12A

Ballast, HID, Magnetic, High Pressure Sodium, 150W

SKU # 78351994591
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 150W
Circuit: HPF
Voltage: 120V
Power Factor: High Power
Dimensions: 2.5 x 3 x 3.3 in.

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 150W; Circuit: HPF; Voltage: 120V; Power Factor: High Power; Ballast Factor: ; Dimensions: 2.50x3.00x3.30 in.; Enclosure: BL