Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #GEMH100MVR-F

Ballast, HID, Magnetic, Metal Halide, 100W

SKU # 04316863048
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 100W
Lamp Starting Method: Probe
Circuit: HX-HPF
Voltage: 120/277V
Power Factor: 0.90
Ballast Factor: 0.8
ANSI Code: M90
Dimensions: L x W x H: 11.8 x 3.23 x 2.75 in.

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 100W; Lamp Starting Method: Probe; Circuit: HX-HPF; Voltage: 120/277V; Power Factor: 0.9; Ballast Factor: 0.8; ANSI Code: M90; Dimensions: L x W x H: 11.8 x 3.23 x 2.75 in.; Enclosure: BL

Additional Info: Frequency Rating: 60Hz