Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 175W

EATON CROUSE-HINDS SERIES #CHRBM175/MT

Ballast, HID, Magnetic, Metal Halide, 175W

SKU #78227419489
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 175W
Circuit: CWA
Voltage: 120/208/240/277V
ANSI Code: M57

Additional Info: Replacement ballast for Crouse-Hinds luminaires.