Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 100W

EATON CROUSE-HINDS SERIES #CHRBS100/MT

Ballast, HID, Magnetic, High Pressure Sodium, 100W

SKU #78227418995
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 100W
Circuit: HX-HPF
Voltage: 120/208/240/277V
ANSI Code: S54

Additional Info: Replacement ballast for Crouse-Hinds luminaires.