Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 70W
CURRENT POWERED BY GE #GEMH70MVR-F

Ballast, HID, Magnetic, Metal Halide, 70W

SKU # 04316863047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 70W
Number of Lamps: 1
Lamp Starting Method: Probe
Circuit: HX-HPF
Voltage: 120/277V
Ballast Factor: Normal
ANSI Code: M98
Dimensions: L x W x H: 11.8 x 3.23 x 2.75 in.

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 70W; Number of Lamps: 1; Lamp Starting Method: Probe; Circuit: HX-HPF; Voltage: 120/277V; Ballast Factor: Normal; ANSI Code: M98; Dimensions: L x W x H: 11.8 x 3.23 x 2.75 in.; Enclosure: BL

Additional Info: Enclosed and potted F can. Frequency Rating: 60Hz