Menu Search

CURRENT POWERED BY GE #GEM50MLTLA3D-5

Ballast, HID, Magnetic, Metal Halide, 50W

SKU: 04316863073
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 50W
Number of Lamps: 1
Lamp Starting Method: Pulse
Circuit: HX-HPF
Voltage: 120/208/240/270V
Primary Lamp Type: M110
Power Factor: 0.9
Ballast Factor: 1
Wiring: Series
Min Temp - deg F: -22°F (-30°C)
Packaging: 6-Pack (Priced per Ballast)
Dimensions: L x Dia.: 3.68 x 2.68 in.
Description
Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 50W; Number of Lamps: 1; Lamp Starting Method: Pulse; Circuit: HX-HPF; Voltage: 120/208/240/270V; Primary Lamp Type: M110; Power Factor: 0.9; Ballast Factor: 1; Wiring: Series; Min Temp - deg F: -22°F (-30°C); Packaging: 6-Pack (Priced per Ballast); Dimensions: L x Dia.: 3.68 x 2.68 in.; Enclosure: BL
Additional Info: Lamp Operating Frequency: 60 Hz, Exit Type: Side, Nom. Line Current: 0.6A/0.3A/0.2A