You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CURRENT POWERED BY GE #GEM400ML5AA4-5

Ballast, HID, Magnetic, Metal Halide, 400W

SKU # 04316872300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400W
Number of Lamps: 1
Lamp Starting Method: Probe
Circuit: CWA
Voltage: 120/208/240/277/480V
Power Factor: 0.98
Ballast Factor: Normal
ANSI Code: M59
Min Temp - deg F: -20°F (-29°C)
Dimensions: L x W: 4.75 x 4.25 in.

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 400W; Number of Lamps: 1; Lamp Starting Method: Probe; Circuit: CWA; Voltage: 120/208/240/277/480V; Power Factor: 0.98; Ballast Factor: Normal; ANSI Code: M59; Min Temp - deg F: -20°F (-29°C); Dimensions: L x W: 4.75 x 4.25 in.; Enclosure: BL

Additional Info: Frequency Rating: 60Hz. Includes Ballast, Capacitor(dry-film)