Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 1500W

CURRENT POWERED BY GE #GEM150048TAC5-5

Ballast, HID, Magnetic, Metal Halide, 1500W

SKU #04316886693
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 1500W
Circuit: CWA
Voltage: 120/480V
Ballast Factor: 1
ANSI Code: M48
Dimensions: L x W: 6 x 4.25 in.

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 1500W; Circuit: CWA; Voltage: 120/480V; Ballast Factor: 1; ANSI Code: M48; Dimensions: L x W: 6 x 4.25 in.; Enclosure: BL

Additional Info: Frequency Rating: 60Hz