Menu Search
HID Ballasts Ballast, HID, Magnetic, High-pressure Sodium, 100W
CURRENT POWERED BY GE #GES10048TLC3D-5

Ballast, HID, Magnetic, High-pressure Sodium, 100W

SKU # 04316887068
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 100W
Circuit: HX-HPF
Voltage: 280V
Ballast Factor: Normal
Dimensions: L x Dia.: 5.25 x 1.25 in.

Ballast Type: HID, Magnetic; Lamp Type: High-pressure Sodium; Lamp Watts: 100W; Circuit: HX-HPF; Voltage: 280V; Ballast Factor: Normal; Dimensions: L x Dia.: 5.25 x 1.25 in.; Enclosure: BL