Menu Search
HID Ballasts Ballast, HID, Magnetic, High-pressure Sodium, 1000W

CURRENT POWERED BY GE #GES100048TAA5-5

Ballast, HID, Magnetic, High-pressure Sodium, 1000W

SKU #04316867351
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 1000W
Lamp Starting Method: Pulse
Circuit: CWA
Voltage: 480V
Power Factor: 0.90
Ballast Factor: 0.9
ANSI Code: S52
Dimensions: L x W: 7.75 x 2.75 in. (197 x 70mm)

Ballast Type: HID, Magnetic; Lamp Type: High-pressure Sodium; Lamp Watts: 1000W; Lamp Starting Method: Pulse; Circuit: CWA; Voltage: 480V; Power Factor: 0.9; Ballast Factor: 0.9; ANSI Code: S52; Dimensions: L x W: 7.75 x 2.75 in. (197 x 70mm); Enclosure: BL