You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
CURRENT POWERED BY GE #GES400MLTAA4-5

Ballast, HID, Magnetic, High Pressure Sodium, 400W

SKU # 04316887164
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 400W
Lamp Starting Method: Pulse
Circuit: CWA
Voltage: 120/208/240/277V
Power Factor: High Power
Ballast Factor: 1
Wiring: Series
ANSI Code: S51
Min Temp - deg F: -40°F
Dimensions: L x W: 4.75 x 4.25 in.
Enclosure: Core and Coil

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 400W; Lamp Starting Method: Pulse; Circuit: CWA; Voltage: 120/208/240/277V; Power Factor: High Power; Ballast Factor: 1; Wiring: Series; ANSI Code: S51; Min Temp - deg F: -40°F; Dimensions: L x W: 4.75 x 4.25 in.; Enclosure: BL

Additional Info: Frequency Rating: 60Hz