You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CURRENT POWERED BY GE #GES150MLTLA3D-5

Ballast, HID, Magnetic, High Pressure Sodium, 150W

SKU # 04316887094
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 150W
Lamp Starting Method: Pulse
Circuit: HX-HPF
Voltage: 120/208/240/277V
Ballast Factor: 1
ANSI Code: S55
Min Temp - deg F: -40°F
Dimensions: L x W: 4 x 2.813 in.

Additional Info: Frequency Rating: 60Hz