Menu Search
HID Ballasts Ballast, HID Magnetic, High Pressure Sodium, 1000W
CURRENT POWERED BY GE #GES1000MLTAA5-5

Ballast, HID Magnetic, High Pressure Sodium, 1000W

SKU # 04316867352
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 1000W
Lamp Starting Method: Pulse
Circuit: CWA
Voltage: 120/208/240/277V
Wiring: Parallel
ANSI Code: S52
Min Temp - deg F: -20°F (-29°C)

Ballast, HID Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts : 1000W; Number of Lamps: ; Lamp Starting Method: Pulse; Circuit: CWA; Voltage: 120/208/240/277V; Wiring: Parallel; ANSI Code: S52; Min Temp - deg F: -20°F (-29°C);