Menu Search

CURRENT POWERED BY GE #GEM1000MLTAA5-5

Ballast, HID, Magnetic, High Pressure Sodium, 1000W

SKU: 04316886655
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 1000W
Number of Lamps: 1
Lamp Starting Method: Pulse
Circuit: CWA
Voltage: 120/277V
Primary Lamp Type: M47, H36
Power Factor: ≥0.90
Ballast Factor: 1
Wiring: Parallel
ANSI Code: S52
Min Temp - deg F: -22°F (-30°C)
Packaging: 10 (Priced per ballast)
Dimensions: 6.00 in. L x 4.25 in. W x 4.25 in. H
Enclosure: Aluminum Core and Coil
Description
Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 1000W; Number of Lamps: 1; Lamp Starting Method: Pulse; Circuit: CWA; Voltage: 120/277V; Primary Lamp Type: M47, H36; Power Factor: ≥0.90; Ballast Factor: 1; Wiring: Parallel; ANSI Code: S52; Min Temp - deg F: -22°F (-30°C); Packaging: 10 (Priced per ballast); Dimensions: 6.00 in. L x 4.25 in. W x 4.25 in. H; Enclosure: BL
Additional Info: Frame Size: 5-3/4 in.