CURRENT POWERED BY GE #GEMH39-MSF-MV

UltraMax® Ballast, HID, Electronic, Metal Halide, 39W

SKU: 04316863045
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: HID, Electronic
Lamp Type: Metal Halide
Lamp Watts: 39W
Number of Lamps: 1
Voltage: 120/277V
Power Factor: >0.95
Ballast Factor: Normal
ANSI Code: C130/M130
THD Max - Percent: 12.5%
Dimensions: L x W x H: 3.35 x 3.1 x 1.2 in.
Manufacturer Series: UltraMax® eHID
Description
Ballast Type: HID, Electronic; Lamp Type: Metal Halide; Lamp Watts: 39W; Number of Lamps: 1; Voltage: 120/277V; Power Factor: >0.95; Ballast Factor: Normal; ANSI Code: C130/M130; THD Max - Percent: 0.125; Dimensions: L x W x H: 3.35 x 3.1 x 1.2 in.; Enclosure: BL Manufacturer Series: UltraMax® eHID
Additional Info: Frequency Rating: 50Hz