Menu Search
ADVANCE TRANSFORMER CO #72C5280NP001

Ballast, HID, Magnetic, Metal Halide, 70W

SKU # 78108702522
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 70W
Circuit: HX-HPF
Voltage: 120/277V AC
ANSI Code: M85 (Double-Ended Lamp)
Min Temp - deg F: -20°F (-29°C)

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast