Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 50W
ADVANCE TRANSFORMER CO #72C5181NP001

Ballast, HID, Magnetic, Metal Halide, 50W

SKU # 78108702519
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 50W
Circuit: HX-HPF
Voltage: 120/277V AC
ANSI Code: M110
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 50W; Circuit: HX-HPF; Voltage: 120/277V AC; Ballast Factor: ; ANSI Code: M110; Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast