You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
ADVANCE TRANSFORMER CO #71A5105600P

Ballast, HID, Magnetic, Metal Halide, 50W

SKU # 78108710506
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 50W
Circuit: HX-NPF, HX-HPF
Voltage: 120V
ANSI Code: M110
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 50W; Circuit: HX-NPF, HX-HPF; Voltage: 120V; Ballast Factor: ; ANSI Code: M110; Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Auto-Reset Thermal Protection