Menu Search
ADVANCE TRANSFORMER CO #71A5105500DP

Ballast, HID, Magnetic, Metal Halide, 50W

SKU # 78108710503
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 50W
Circuit: HX-NPF, HX-HPF
Voltage: 120V
ANSI Code: M110/M148
Min Temp - deg F: -20°F (-29°C)

Additional Info: Auto-Reset Thermal Protection. Includes Ballast, Capacitor(dry-film).