Menu Search
ADVANCE TRANSFORMER CO #71A6092001D

Ballast, HID, Magnetic, Metal Halide, 400W

SKU # 78108709803
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400W
Circuit: Super CWA
Voltage: 120/208/240/277V AC
ANSI Code: M135
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 400W; Circuit: Super CWA; Voltage: 120/208/240/277V AC; Ballast Factor: ; ANSI Code: M135; Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket