Menu Search
ADVANCE TRANSFORMER CO #71A5081500D

Ballast, HID, Magnetic, Metal Halide, 35W/39W

SKU # 78108706902
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 35W/39W
Circuit: HX-NPF, HX-HPF
Voltage: 120/277V AC
ANSI Code: M130
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film)