Menu Search
ADVANCE TRANSFORMER CO #72C5782NP001

Ballast, HID, Magnetic, Metal Halide, 250W

SKU # 78108702531
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 250W
Circuit: CWA
Voltage: 120/277V AC
ANSI Code: M58/H37
Min Temp - deg F: -20°F (-29°C)
Packaging: Individual

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast