Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 150W

ADVANCE TRANSFORMER CO #72C5482NP

Ballast, HID, Magnetic, Metal Halide, 150W

SKU #78108700774
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 150W
Circuit: HX-HPF
Voltage: 120/277V AC
ANSI Code: M102/M142
Min Temp - deg F: -20°F (-29°C)

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast