Menu Search
ADVANCE TRANSFORMER CO #71A5493500D

Ballast, HID, Magnetic, Metal Halide, 150W

SKU # 78108707547
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 150W
Number of Lamps: 1
Lamp Starting Method: Pulse
Circuit: Super CWA
Voltage: 120/208/240/277V
Power Factor: 0.90
Light Output: High Power
ANSI Code: M102/M142
Packaging: Pkg Qty: 4
Dimensions: L x W x H: 3.90x2.80x3.75 in. (9.9x7.1x9.5 cm)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 150W; Number of Lamps: 1; Lamp Starting Method: Pulse; Circuit: Super CWA; Voltage: 120/208/240/277V; Power Factor: 0.90; Ballast Factor: ; Light Output: High Power; ANSI Code: M102/M142; Packaging: Pkg Qty: 4; Dimensions: L x W x H: 3.90x2.80x3.75 in. (9.9x7.1x9.5 cm); Enclosure: BL

Additional Info: Input Frequency: 60 Hz, Ballast Factor: 1, Core Size: 3 x 4 (2 Coils)