Menu Search
ADVANCE TRANSFORMER CO #71A5492510D

Ballast, HID, Magnetic, Metal Halide, 150W

SKU # 78108701830
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 150W
Circuit: HX-HPF
Voltage: 120/208/240/277V AC
ANSI Code: M102/M142
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket