Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 150W

ADVANCE TRANSFORMER CO #71A5492001D

Ballast, HID, Magnetic, Metal Halide, 150W

SKU #78108705324
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 150W
Circuit: HX-HPF
Voltage: 120/208/240/277V AC
ANSI Code: M102/M142
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket