Menu Search
Search
ADVANCE TRANSFORMER CO #71A5442500DT

Ballast, HID, Magnetic, Metal Halide, 150W

SKU # 78108702633
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 150W
Number of Lamps: 1
Circuit: HX-HPF
Voltage: 480V AC
ANSI Code: M102/M142
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 150W; Number of Lamps: 1; Circuit: HX-HPF; Voltage: 480V AC; Ballast Factor: ; ANSI Code: M102/M142; Min Temp - deg F: -20°F (-29°C); Enclosure: BL